Shop All Locking Plugs
Hubbell
20A Locking Plug 2P 3W 277VAC L7-20P BK
Mfr # HBL2331VBK
Zoro # G1344244
original price:
$15.41
5% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.78 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2331VBK
- Zoro # G1344244
- UPC # 783585043081
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.78 in |
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 18 AWG |
Body Length | 1.78 in |
For Minimum Cable Diameter | 0.325 in |
Face Diameter | 1.781 in |
Overall Length | 1.78 in |
For Maximum Cable Diameter | 0.72 in |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG to #10 AWG |
Width | 1.78 in |
Height | 2.50 in |
Display Size | Standard Sized |
Dimensions | 1.78 in x 1.78 in x 2.50 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L7-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.325 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, SPDT, Amber (9001K3L35LYAH13)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 6A, 600V AC, Non-Indicating (SC-6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- ZORO SELECT Terminal Strip, 20A, 8 Pole, 300VAC (6ZEH2)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- HUBBELL HBL2721ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 250V, L15-30P, Black and White Nylon (HBL2721ST)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611VBK)
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2322-PW6P-AM)
- Hubbell Locking Devices