Shop All Locking Plugs
Hubbell
20A Locking Plug 2P 3W 250VAC L6-20P BK
Mfr # HBL2321VBK
Zoro # G1283773
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.78 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2321VBK
- Zoro # G1283773
- UPC # 783585043043
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.78 in |
Cord Size | 0.360 in to 0.930 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.325 in |
Maximum Wire Size | 10 AWG |
Body Length | 1.78 in |
Face Diameter | 1.781 in |
Overall Length | 1.78 in |
For Maximum Cable Diameter | 0.72 in |
Wire Size | #18 AWG to #10 AWG |
Display Size | Standard Sized |
Height | 2.50 in |
Dimensions | 1.78 in x 1.78 in x 2.50 in |
Width | 1.78 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, Face Diameter 1.781 in, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.325 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10C)
- STA-KON 12-10 AWG Nylon Fork Terminal #8 Stud PK50 (RC10-8F)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- HUBBELL HBL2511ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 3PH 120/208V, L21-20P, Black and White Nylon (HBL2511ST)
- HUBBELL 30A Twist-Lock Plug 3P 4W 250VAC L15-30P BK/WT (HBL2721S)
- HUBBELL 50A Locking Plug 3P 4W 125/250VAC BK (CS8155C)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321BK)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485V)
- Hubbell Locking Plugs