Shop All Locking Connectors
Hubbell
20A Locking Connector 4P 5W 120/208VAC L21-20R BK
Mfr # HBL2513BK
Zoro # G3427961
product price: $63.06
/ea
$63.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles L21-20R
- Voltage 120/208VAC
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2513BK
- Zoro # G3427961
- UPC # 783585172279
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
Overall Length | 3.86 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 1.15 in |
For Minimum Cable Diameter | 0.35 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 2.33 in |
Width | 2.33 in |
Wire Size | #16 AWG to #8 AWG |
Display Size | Standard |
Dimensions | 3.86 in x 2.33 in x 2.33 in |
Height | 2.33 in |
Length | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L21-20R, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (XTCE080F00TD)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 125A, 300V AC, Non-Indicating (A3T125)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL (HBL26418)
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 277V AC, L7-20R, Screwless Terminal (HBL2333ST)
- HUBBELL 20A Locking Connector 2P 3W 250VAC BK/WT (HBL7314GCB)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- Hubbell Locking Connectors