Shop All Locking Connectors
Hubbell
20A Locking Connector 3P 4W 250VAC BK/WT
Mfr # HBL7413GCB
Zoro # G1239637
original price:
$68.78
17% off
new price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Voltage - Plugs and Receptacles 250V AC
- Voltage 250VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7413GCB
- Zoro # G1239637
- UPC # 783585037592
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.350 in to 1.150 in |
For Maximum Cable Diameter | 1.15 in |
Outside Diameter | 2.33 in |
Overall Length | 2.33 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.35 in |
Minimum Wire Size | 16 AWG |
Cord Dia. Range | .350"-1.150" (9-29) |
Wire Size | #16 AWG to #8 AWG |
Length | 2.33 in |
Width | 2.33 in |
Display Size | Standard |
Dimensions | 2.33 in x 2.33 in x 3.86 in |
Height | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 3, Number of Wires 4, Phase Three, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 1.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 35A, 3 Pole, 120/240V AC (QOU335)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (5YR05)
- TRIPP LITE Patch Panel, Feedthrough, RJ45, 1U, 24port (N254-024)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116C02-D1)
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484)
- HUBBELL 50A Marine Locking Connector 2P 3W 125VAC GY (HBL63CM60)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- HUBBELL Locking Connector (HBL2713ST)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- LEVITON 20A Locking Connector 2P 2W 250Vac L2-20R Bk/Wt (7101-C)
- Hubbell Locking Connectors