Shop All Locking Connectors
Hubbell
20A Locking Connector 2P 3W 250VAC BK/WT
Mfr # HBL7314GCB
Zoro # G1574772
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- Amps 20
- NEMA Plug Configuration - Plugs and Receptacles 20A, Non-NEMA
- Voltage 250VAC
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL7314GCB
- Zoro # G1574772
- UPC # 783585037523
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.325 in to 0.930 in |
Minimum Wire Size | 16 AWG |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 1.94 in |
For Minimum Cable Diameter | 0.36 in |
Maximum Wire Size | 8 AWG |
Cord Dia. Range | .360"-.930" (9-24) |
Display Size | Standard |
Length | 1.94 in |
Dimensions | 1.94 in x 1.94 in x 3.61 in |
Width | 1.94 in |
Wire Size | #16 AWG to #8 AWG |
Height | 3.61 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, White, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration Non-NEMA, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16P12)
- POWER FIRST Long Barrel Splice, 1.90 in. L, Brown (22EZ33)
- SEA-DOG Circuit Breaker, 40A, Not Rated (420854-1)
- CANTEX Elbow, 90 Degree, 1-1/2 In Conduit, PVC (5133827)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- HUBBELL Locking Connector (HBL2413ST)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC L18-30R BK/WT (HBL2753)
- ZORO SELECT Locking Connector Black/White 480VAC L16-20R (71620NC)
- Hubbell Locking Devices