Shop All Locking Connectors
Hubbell
20A Locking Connector 2P 3W 125VAC L5-20R BK
Mfr # HBL2313BK
Zoro # G3487906
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20
- NEMA Plug Configuration - Plugs and Receptacles L5-20R
- Amps 20
- Voltage - Plugs and Receptacles 125V AC
- Voltage 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2313BK
- Zoro # G3487906
- UPC # 783585172194
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.360 in to 0.930 in |
For Maximum Cable Diameter | 0.93 in |
Overall Length | 2.26 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
For Minimum Cable Diameter | 0.36 in |
Outside Diameter | 2.26 in |
Cord Dia. Range | .360"- .930"(9-24) |
Width | 2.26 in |
Wire Size | #16 AWG to #8 AWG |
Length | 2.26 in |
Dimensions | 2.26 in x 2.26 in x 3.86 in |
Display Size | Standard |
Height | 3.86 in |
Description
Locking Connector, Connection Orientation Straight, Current Rating 20 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration L5-20R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Chemical Resistant, Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.93 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.5" L Miniature Cable Tie BK PK 100 (TY5244MX)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 600A, 600V AC, Non-Indicating (FLSR600)
- CPI Water Proof Limit Switch, Plunger, Roller, 1NC, Not Rated AC, Actuator Location: Top (J4002-518)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- HUBBELL 30A Locking Connector 3P 4W 125/250VAC L14-30R BK (HBL2713BK)
- HUBBELL 50A Twist-Lock Connector 2P 3W 480VAC BK/WT (CS8464C)
- HUBBELL 15A Midget Locking Connector 3P 3W 120/240VAC ML-3R (HBL7484V)
- HUBBELL 20A Twist-Lock Connector 3P 4W 125/250VAC L14-20R BK/WT (HBL2413)
- HUBBELL 30A Twist-Lock Connector 3P 4W 125/250VAC L14-30R BK/WT (HBL2713)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- HUBBELL 50A Twist-Lock Connector 3P 4W 600VAC/250VDC BK/WT (HBL3764C)
- Hubbell Locking Devices