Shop All Locking Receptacles
Hubbell
20A Isolated Ground Locking Receptacle 2P 3W 240VAC
Mfr # IG2320
Zoro # G1828251
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 240V AC
- Amps 20
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG2320
- Zoro # G1828251
- UPC # 783585872223
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #12 AWG |
Height | 1.24 in |
Width | 1.70 in |
Length | 3.28 in |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.70 in x 1.24 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Orange, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L6-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 10A, 32V DC, Indicating, 2 PK (BP/ATM-10ID)
- GENERAC Carburetor (0J2451)
- FLEX-STRUT Bracket, Double-Channel, 24" (FS-5637-24 E/G)
- GAMPAK CONDUIT LOCKNUT 2.5"" (49107)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 600VAC (HBL2746)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 277/480VAC L19-30R BK (HBL2760)
- HUBBELL 20A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2420)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- Hubbell Locking Receptacles