Shop All Locking Receptacles
Hubbell
20A Isolated Ground Locking Receptacle 2P 3W 125VAC
Mfr # IG2310
Zoro # G1443391
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-20
- Voltage 125V AC
- Amps 20
- Color Orange
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG2310
- Zoro # G1443391
- UPC # 783585872209
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire. |
Dimensions | 3.28 in x 1.24 in x 1.70 in |
Display Size | Standard Sized Product |
Height | 1.70 in |
Width | 1.24 in |
Length | 3.28 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Type Non-Flanged, Housing Color Orange, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Weathershield (WS380)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN86)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (XTCE032C10TD)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 250VAC L6-30R BK (HBL2620)
- HUBBELL 30A Isolated Ground Locking Receptacle 4P 5W 120/208VAC (IG2810)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 480VAC L16-20P WT (HBL2435)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Single Flush Receptacle, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30R, Nylon face, Ring terminal connection (HBL2620RT)
- Hubbell Locking Receptacles