Shop All Locking Receptacles
Hubbell
20A Flanged Twist-Lock Receptacle 2P 3W 480VAC
Mfr # HBL2346
Zoro # G1588544
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L8-20
- Voltage 480V AC
- Amps 20
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2346
- Zoro # G1588544
- UPC # 783585038018
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #12 AWG |
Display Size | Standard Sized Product |
Height | 2.09 in |
Width | 2.88 in |
Dimensions | 2.88 in x 2.88 in x 2.09 in |
Length | 2.88 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L8-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- INTERMATIC Mech Timr Swtch208/277V (T104RD89)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, 1NO, 25A @ 240V AC Contact Rating (YE-2RB-A2)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 480VAC (HBL2646)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 250VAC BK (CS8269)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 3W 125/250VAC WT (HBL3334C)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 125VAC L5-30R GY (HBL2610AR)
- Hubbell Locking Receptacles