Shop All Locking Receptacles
Hubbell
20A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-20P WT
Mfr # HBL2515
Zoro # G1374423
original price:
$66.69
5% off
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L21-20
- Voltage 120/208V AC
- Amps 20
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2515
- Zoro # G1374423
- UPC # 783585038575
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Height | 2.27 in |
Maximum Wire Size | 8 AWG |
Face Plate Width | 3.06 in |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Display Size | Standard Sized Product |
Height | 2.27 in |
Length | 3.06 in |
Width | 3.06 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Description
Flanged Locking Inlet, Current Rating 20 A, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L21-20P, Number of Blades 5, Number of Poles 4, Phase Three, Voltage Rating 120/208V AC, Wiring Style Standard, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon, Includes Mounting Hardware Yes, Maximum Wire Size 8 AWG, Minimum Wire Size 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 240 V AC, 20 A (LC1DT20U7)
- TECHFLEX Nylon, Lacing Tape, Size 1 Fin A Natural (LT1-S1-FA-NT)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL7410B)
- HUBBELL 50A Marine Twist-Lock Receptacle 3P 4W 125/250VAC (HBL63CM69)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- HUBBELL 20A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2310)
- HUBBELL 30A Flanged Twist-Lock Inlet 2P 3W 125VAC L5-30P WT (HBL2615)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-IG)
- Hubbell Locking Receptacles