Shop All Locking Receptacles
Hubbell
20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT
Mfr # HBL2415
Zoro # G2955251
original price:
$41.45
5% off
new price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Voltage 125/250V AC
- Amps 20
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2415
- Zoro # G2955251
- UPC # 783585038179
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Face Diameter | 2.23 in |
Overall Depth | 2.27 in |
Flange Diameter | 3.06 in |
Maximum Wire Size | 8 AWG |
Face Plate Width | 0.093 in |
Wire Size | #12 AWG; #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.27 in |
Length | 3.06 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Width | 3.06 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 20 A, Flange Material Steel, Housing Color White, IP Rating IP44, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L14-20P, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Moisture Resistant, Voltage Rating 125/250V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 50A, 300V AC, Non-Indicating (A3T50)
- TORK Plug In Timer, Digital, 15 A (458Z)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 600VAC L17-30P WT (HBL2745)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 240V (IG4550A)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC L18-30R BK (HBL2750)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420AR)
- MARINCO 305CRRB 125V 30Amp Locking Receptacle - Black (305CRRB)
- Hubbell Locking Devices