Shop All Locking Receptacles
Hubbell
20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT
Mfr # HBL2325
Zoro # G3112015
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L6-20
- Voltage 250V AC
- Amps 20
- Color White
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2325
- Zoro # G3112015
- UPC # 783585037868
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.07 in |
Minimum Wire Size | 16 AWG |
Face Diameter | 2.04 in |
Overall Depth | 2.09 in |
Flange Diameter | 2.88 in |
Maximum Wire Size | 8 AWG |
Wire Size | #12 AWG |
Display Size | Standard Sized Product |
Dimensions | 2.88 in x 2.88 in x 2.09 in |
Length | 2.88 in |
Height | 2.09 in |
Width | 2.88 in |
Description
Flanged Locking Inlet, Current Rating 20 A, Flange Material Steel, Housing Color White, IP Rating IP44, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Plug Configuration L6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Voltage Rating 250V AC, Wiring Style Standard, Face Diameter 2.04 in, Flange Diameter 2.88 in, Flange Type Flanged, Grounding Grounded, Horsepower Rating 2 hp, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8LB)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 225 to 400A Amp Range, 160V DC Volt Rating (5502100)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 250VAC (HBL2426)
- HUBBELL 30A Isolated Ground Locking Receptacle 3P 4W 240VAC (IG2720)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- HUBBELL Locking Receptacle (HBL2425ST)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- Hubbell Locking Devices