Shop All Locking Receptacles
Hubbell
20A Flanged Locking Receptacle 4P 4W 347/600VAC
Mfr # HBL2466
Zoro # G2584998
product price: $45.63
/ea
$45.63
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L20-20
- Voltage 347/600V AC
- Amps 20
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2466
- Zoro # G2584998
- UPC # 783585038469
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Wire Size | #12 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Width | 3.06 in |
Length | 3.06 in |
Height | 2.27 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L20-20R, Number of Gangs 1, Number of Poles 4, Number of Wires 4, Phase Three, Polarized Yes, Shrouded No, Voltage Rating 347/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC 50 Amp Power Inlet Box, 125/250V, raintight resin, NEMA CS6365 (6338)
- LUMAPRO 40 ft. 14/3 Extension Cord Reel 13 Amps 4 Outlets 120VAC Voltage (2YKR4)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 2.25A, 600V AC, Non-Indicating (LPJ-2-1/4SP)
- TECHFLEX Silica Braided Sleeving, 1", Natural (SLN1.00NT)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- HUBBELL HBL2710ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 30A, 125/250V, L14-30R, Black (HBL2710ST)
- HUBBELL 15A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG4710)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- HUBBELL 30A Twist-Lock Receptacle 4P 4W 120/208VAC BK (HBL3430)
- SUPERIOR ELECTRIC Twist Lock Receptacle Flange 2-Pole 3-Wire 20A 250V NEMA L6-20R (YGF045F)
- Hubbell Locking Receptacles