Shop All Locking Receptacles
Hubbell
20A Flanged Locking Receptacle 3P 4W 125/250VAC
Mfr # HBL2416
Zoro # G1910824
original price:
$58.15
5% off
new price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-20
- Voltage 125/250V AC
- Amps 20
- Color White
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL2416
- Zoro # G1910824
- UPC # 783585038186
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Height | 2.27 in |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Width | 3.06 in |
Display Size | Standard Sized Product |
Length | 3.06 in |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L14-20R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Mfg R04-GFNT1-0KE Outlet Gfci St 15A & 125V Black (9565367)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- HAMMOND Steel Enclosure, 8 in D (EJ14128)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 600VAC/250VDC BK (HBL3771)
- HUBBELL 15/10A Locking Receptacle 3P 3W 125/250VAC BK (HBL7582)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3775)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 125VAC L5-30R BK (HBL2610)
- ZORO SELECT 15A Midget Locking Flanged Receptacle 2P 2W 125VAC (7468N)
- Hubbell Locking Receptacles