Shop All Locking Receptacles
Hubbell
20A Flanged Locking Receptacle 2P 2W 250VAC
Mfr # HBL3226
Zoro # G2843653
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L2-20
- Voltage 250V AC
- Amps 20
- Color Black
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3226
- Zoro # G2843653
- UPC # 783585236292
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #12 AWG |
Description
Flanged Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Round, Flange Type Flanged, Housing Color Black, Housing Material Stainless Steel, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration L2-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X18MY1-US)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (189RAC)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 277/480VAC L22-20R BK (HBL2520)
- HUBBELL 60A Locking Receptacle 4P 5W 600VAC BL (HBL26520)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R GY (HBL2710SR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 125/250VAC L14-20P WT (HBL2415)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 15A 250V, 2-Pole 3-Wire Grounding, L6-15P, Screw Terminal, White (HBL4586C)
- Hubbell Locking Receptacles