Shop All Locking Receptacles
Hubbell
20A Flanged Locking Inlet 4P 5W 120/208VAC BK
Mfr # HBL45985CL
Zoro # G2584946
Free Shipping & Returns
$95.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 120/208V AC
- Amps 20
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL45985CL
- Zoro # G2584946
- UPC # 783585238203
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Plate Width | 0.09 in |
Minimum Wire Size | 14 AWG |
Flange Diameter | 3.06 in |
Maximum Wire Size | 10 AWG |
Face Diameter | 2.22 in |
Wire Size | #14 AWG - #10 AWG solid or stranded copper wire only. |
Dimensions | 3.06 in x 3.06 in x 3.64 in |
Length | 3.06 in |
Width | 3.06 in |
Height | 3.64 in |
Display Size | Standard Sized Product |
Description
Flanged Locking Inlet, Current Rating 20 A, Flange Material Nylon, Housing Color Black, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration Non-NEMA, Number of Blades 5, Number of Poles 4, Phase Three, Resistance Properties Moisture Resistant, Voltage Rating 120/208V AC, Wiring Style Standard, Face Diameter 2.22 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Grounded, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- PANDUIT Surface Raceway, LD5 Low Voltage Single Channel, 6 ft, Off-White (LD5WH6-A)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 0.4A, 600V AC, Non-Indicating (KLDR.400)
- LEVITON Rocker Switch 20A 120 277V Dec 4Way Sw White (5624-2W)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 120/208VAC L21-30R BK (HBL2810)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- HUBBELL 30A Flanged Locking Receptacle 4P 4W 277/480VAC (HBL2766)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR2)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- Hubbell Locking Receptacles