Shop All Locking Receptacles
Hubbell
20A Flanged Locking Inlet 4P 4W 277/480VAC L19-20P WT
Mfr # HBL2455
Zoro # G2585016
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L19-20
- Voltage 277/480V AC
- Amps 20
- Color White
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL2455
- Zoro # G2585016
- UPC # 783585038414
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Face Diameter | 2.23 in |
Overall Depth | 2.27 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 8 AWG |
Face Plate Width | 0.093 in |
Flange Diameter | 3.06 in |
Wire Size | #12 AWG; #16 AWG - #8 AWG solid or stranded copper wire only. |
Dimensions | 3.06 in x 3.06 in x 2.27 in |
Length | 3.06 in |
Height | 2.27 in |
Display Size | Standard Sized Product |
Width | 3.06 in |
Description
Flanged Locking Inlet, Current Rating 20 A, Flange Material Steel, Housing Color White, IP Rating IP20, Mount Type Flush, NEMA Enclosure Rating 12, 4X, NEMA Plug Configuration L19-20P, Number of Blades 4, Number of Poles 4, Phase Three, Resistance Properties Moisture Resistant, Voltage Rating 277/480V AC, Wiring Style Standard, Face Diameter 2.23 in, Flange Diameter 3.06 in, Flange Type Flanged, Grounding Non-Grounded, Housing Material Nylon, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- EATON Pilot Light, 120VAC, Amber (10250T181LAP06)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- HUBBELL 15/10A Duplex Twist-Lock Receptacle 3P 3W 125/250VAC (HBL7580)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 600VAC L17-30R BK (HBL2740)
- HUBBELL 50A Flanged Locking Inlet 2P 3W 250VAC Silver (CS8275)
- HUBBELL Locking Receptacle (HBL2725ST)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- HUBBELL Locking Receptacle (HBL2515ST)
- Hubbell Locking Receptacles