Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R WH
Mfr # IG20CRWHI
Zoro # G1381055
product price: $7.13
/ea
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG20CRWHI
- Zoro # G1381055
- UPC # 783585147635
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 1.06 in x 3.28 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Overall Depth | 3.3 in |
Minimum Wire Size | 12 AWG |
Length | 1.32 in |
Height | 3.28 in |
Width | 1.06 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant, Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL General Hand Tool Kit, No. of Pcs. 7 (33-506)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 25 A, Reversing: No (LC1D25KUE)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (CR20WHITR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- HOUSE MKG410CTS GFCI Receptacle Kit (HO1647545)
- Hubbell Duplex Straight Blade Receptacles