Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R RD
Mfr # HBL8300ILR
Zoro # G0972474
product price: $37.63
/ea
$37.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300ILR
- Zoro # G0972474
- UPC # 783585016504
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Display Size | Standard Sized Product |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA61)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, Orange (AT1607-OR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0BR15-0WS)
- Hubbell Straight Blade Devices