Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R RD
Mfr # HBL5352R
Zoro # G3493271
original price:
$24.55
7% off
new price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5352R
- Zoro # G3493271
- UPC # 783585435060
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Width | 1.33 in |
Height | 1.05 in |
Length | 3.28 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596G, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 30 A Amps, 125/250V AC, Flush Mount, Single Outlet, 14-30R, Black (9430FR)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Red (XB7NW34B1)
- HOUSE 14650013-6 Shockshield GFCI Portable Plug Yellow (HO149712)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R IV (DR15I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL5262RWR)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL Snapconnect receptacle (SNAP8200UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDTRA)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R GY (CRS15GRY)
- Hubbell Duplex Straight Blade Receptacles