Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R IV
Mfr # IG5362I
Zoro # G2388897
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG5362I
- Zoro # G2388897
- UPC # 783585876887
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Minimum Wire Size | 12 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.7 in |
Maximum Wire Size | 10 AWG |
Width | 1.33 in |
Display Size | Standard Sized Product |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Height | 1.05 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color Ivory, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 33" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT33)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- GENERAC Generac 5704 - Paint Kit - Gray for 2008 Model Line Up (5704)
- HUBBELL 15A Duplex Decorator Receptacle 125VAC 5-15R BL (HBL5260SA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15CPDI)
- HUBBELL USB Receptacles SNAP8300UACI (SNAP8300UACI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- LEVITON OUTLET BROWN 5-15R 125V (05325-00S)
- Hubbell Straight Blade Devices