Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R IV
Mfr # HBL8300ILI
Zoro # G3106004
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300ILI
- Zoro # G3106004
- UPC # 783585016498
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Face Plate Width | 1.6 in |
Width | 1.33 in |
Height | 1.05 in |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Polycarbonate, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 Long Thread 4-11mm (BG816MSTRI)
- LEVITON Outdoor Cvr Plate (4976-GY)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- STA-KON 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (10RC-6)
- HUBBELL USB Receptacles SNAP8300UACBK (SNAP8300UACBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5252)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200W)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300HG)
- Hubbell Duplex Straight Blade Receptacles