Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R IV
Mfr # HBL5362I
Zoro # G0448131
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362I
- Zoro # G0448131
- UPC # 783585435282
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.28 in |
Wire Size | #14 AWG to #10 AWG |
Display Size | Standard Sized Product |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Width | 1.65 in |
Height | 1.19 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Face Plate Width | 1.7 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Ivory, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- INNOVERA Innovera 71651 Wall Mount Surge Protector; 6 Outlets; 2160 Joules (71651)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KO2)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (IG8300R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (BR15)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R WH (SNAP8300WA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- LEVITON GFI ST WP RECEPT TR WHT (GFWT1-0KW)
- Hubbell Duplex Straight Blade Receptacles