Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R GY
Mfr # HBL5362GYWR
Zoro # G1216135
original price:
$35.19
5% off
new price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362GYWR
- Zoro # G1216135
- UPC # 783585320571
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Height | 1.19 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Width | 1.65 in |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100F)
- PANDUIT Grommet Edging, .144" Thick, White, 100ft L (GEE144F-A-C)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001KR9GH13)
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (IG15CRI)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL2182STW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R Almond (IG20CRLA)
- AMERICAN IMAGINATIONS 8.63 in. x 12.13 in. x 1.88 in. Electrical Receptacle in Ivory (AI-35013)
- Hubbell Straight Blade Devices