Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R GY
Mfr # HBL5362GY
Zoro # G2321164
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5362GY
- Zoro # G2321164
- UPC # 783585435268
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 1.19 in |
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Wire Size | #14 AWG to #10 AWG |
Length | 3.28 in |
Width | 1.65 in |
Display Size | Standard Sized Product |
Face Plate Width | 1.7 in |
Overall Depth | 1.2 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Minimum Wire Size | 14 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- GE Thermal Unit, 1.63A (CR123H188A)
- HUBBELL Double Connector, 600VAC/250VDC, Yellw (HBLDMY)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5252I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200RED)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL8300SGA)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (BR20WHITR)
- Hubbell Straight Blade Devices