Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R GY
Mfr # CR20GRY
Zoro # G2008352
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # CR20GRY
- Zoro # G2008352
- UPC # 783585900124
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 12 AWG |
Overall Depth | 3.3 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Display Size | Standard Sized Product |
Dimensions | 1.32 in x 0.83 in x 3.28 in |
Length | 1.32 in |
Wire Size | #12 AWG to #10 AWG |
Width | 0.83 in |
Height | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- SCHNEIDER ELECTRIC KeyedSelectorSwitch, Black, 2Pos, 30mm (9001KS11K3E11)
- PANDUIT Cable Tie Mount, Screw Applied, PK25 (TMEH-S10-Q0)
- CAMOZZI Reed Switch, 2 Wrs, 10-30Vac/Dc (CSH-223-2)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8300RLTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262WR)
- HUBBELL Snapconnect receptacle (SNAP8200UACW)
- HUBBELL Extra Heavy Duty Hospital Grade SNAPConnect Receptacle (SNAP8200ILTR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STBK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black, Single Pack (CRF20BLK)
- Hubbell Straight Blade Devices