Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BN
Mfr # HBL8300H
Zoro # G1254802
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8300H
- Zoro # G1254802
- UPC # 783585015897
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Slender/Compact |
Dimensions | 3.28 in x 1.33 in x 1.05 in |
Wire Size | #12 AWG to #10 AWG |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Overall Depth | 1.1 in |
Face Plate Height | 2.7 in |
Maximum Wire Size | 10 AWG |
Height | 1.05 in |
Width | 1.33 in |
Length | 3.28 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Thermoplastic, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Carbon Steel, Back Panel (NP3030)
- CALCONDUIT Elbow, 3 in., 90 Degree, Aluminum (732347)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (HBL5252BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300ILW)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15CPDBK)
- HUBBELL USB Receptacles SNAP8300UACW (SNAP8300UACW)
- HUBBELL 15A Duplex Modular Receptacle 125VAC 5-15R WH (SNAP5262WA)
- EATON WIRING DEVICES 1G Grd Combo Switch/Receptacle (TR274W)
- Hubbell Duplex Straight Blade Receptacles