Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BN
Mfr # BR20WR
Zoro # G1395247
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # BR20WR
- Zoro # G1395247
- UPC # 783585144603
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Maximum Wire Size | 10 AWG |
Overall Depth | 3.3 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.7 in |
Face Plate Width | 1.3 in |
Dimensions | 1.32 in x 1.06 in x 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Width | 1.06 in |
Display Size | Standard Sized Product |
Height | 3.28 in |
Length | 1.32 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- BENNETT Bennett PT950P EIC Port Pigtail (6BT-50051-07)
- ASI Boat Lift Switch, Single Phase Motor Reversing, Maintained, 2HP Motors, 20A (P0202499S-RH-EKIT)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300HI)
- HUBBELL Wlplt Cvr Vrt/Hrz Blnk Gry 1G (5173-0)
- HUBBELL USB Receptacle, White, 1/2 hp (USB15ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG5262)
- HUBBELL Straight Blade Receptacle, Duplex, 5-20R, 20 A, 125V AC, 2 Poles, Screw Terminals, White (CR20WHI)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (BRY5262W)
- Hubbell Duplex Straight Blade Receptacles