Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BN
Mfr # BR20TR
Zoro # G2400063
$8.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # BR20TR
- Zoro # G2400063
- UPC # 783585144115
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Minimum Wire Size | 12 AWG |
Overall Depth | 3.3 in |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 3/4" x 10FT- Red (BS-J-SRF-075-10-RD)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic, Duplex, Toggle (E9G2DSN-CAR)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 10A, 32V AC, 1kA at 32V AC (BP/MDL-10)
- HUBBELL 20A Duplex Din Rail Receptacle 125VAC 5-20R GY (DRUB20)
- HUBBELL USB Receptacle, White, 1/2 hp (USB8200CPDW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STGN)
- BELL OUTDOOR Receptacle/Cvr Dplx Kit Wht 1G (5839-6WRTR)
- Hubbell Straight Blade Devices