Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R BK
Mfr # HBL5362BKWR
Zoro # G3048692
original price:
$35.67
19% off
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Harsh and Heavy Use Industrial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5362BKWR
- Zoro # G3048692
- UPC # 783585320601
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.28 in x 1.65 in x 1.19 in |
Height | 1.19 in |
Length | 3.28 in |
Wire Size | #12 AWG to #10 AWG |
Width | 1.65 in |
Display Size | Standard Sized Product |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Overall Depth | 1.2 in |
Minimum Wire Size | 12 AWG |
Face Plate Width | 1.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (509)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RB)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300GY)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- HUBBELL USB Receptacle, Black, 1/2 hp (USB15ACPDBK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300RED)
- Hubbell Duplex Straight Blade Receptacles