Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R Almond
Mfr # IG20CRLA
Zoro # G1037827
product price: $7.13
/ea
$7.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # IG20CRLA
- Zoro # G1037827
- UPC # 783585147673
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Dimensions | 1.32 in x 1.06 in x 3.28 in |
Maximum Wire Size | 10 AWG |
Face Plate Height | 2.7 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.3 in |
Minimum Wire Size | 12 AWG |
Overall Depth | 3.3 in |
Height | 3.28 in |
Length | 1.32 in |
Width | 1.06 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Isolated Ground, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KS 8 U/I Butt Connector, PK250 (10624)
- TRIPP LITE Surge, 2 out, A/V, 10ft cord, 5100J, Low Prof (AV2FP)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB5AA25)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362WR)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R BN (SNAP5362A)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STI)
- HUBBELL USB Receptacle, Ivory, 1/2 hp (USB15ACPDI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300RED)
- Hubbell Duplex Straight Blade Receptacles