Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Receptacle 125VAC 5-20R Almond
Mfr # 8300LATRA
Zoro # G6100035
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8300LATRA
- Zoro # G6100035
- UPC # 783585197111
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Wire Size | #12 AWG to #10 AWG |
Dimensions | 3.28 in x 1.57 in x 1.15 in |
Overall Depth | 1.2 in |
Minimum Wire Size | 12 AWG |
Face Plate Height | 2.7 in |
Face Plate Width | 1.6 in |
Maximum Wire Size | 10 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Height | 1.15 in |
Length | 3.28 in |
Width | 1.57 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Light Almond, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 125A, 415V (HBL5100R6WP)
- GE Filler Plate, Front, 1W (TQLFP1)
- LEVITON Switch Combo Qt Dplx Wht (05224-2WS)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300ILI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R OR (IG8200)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- LEVITON OUTLET DPLX 20A WHT 10PK (CBR20-WMP)
- Hubbell Duplex Straight Blade Receptacles