Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Modular Receptacle 125VAC 5-20R RD
Mfr # SNAP8300RA
Zoro # G4559816
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Heavy Use Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP8300RA
- Zoro # G4559816
- UPC # 783585247632
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Display Size | Standard Sized Product |
Wire Size | #12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.1 in |
Maximum Wire Size | 12 AWG |
Face Plate Height | 2.6 in |
Face Plate Width | 1.6 in |
Height | 1.1 in |
Length | 3.28 in |
Width | 1.64 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Strut Clamp, 50PK (SC150E)
- HUBBELL WIRING DEVICE-KELLEMS Snapconnect, Circuit Tester, w/GFCI (SNAPCTG)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRYTR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300SGIA)
- HUBBELL USB Receptacle, White, 1 hp (USB20ACPDW)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL5262GYWR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15TR)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- Hubbell Duplex Straight Blade Receptacles