Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Modular Receptacle 125VAC 5-20R BN
Mfr # SNAP5362A
Zoro # G4560412
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP5362A
- Zoro # G4560412
- UPC # 783585247779
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Length | 3.28 in |
Height | 1.1 in |
Display Size | Standard Sized Product |
Width | 1.64 in |
Wire Size | #12 AWG |
Dimensions | 3.28 in x 1.64 in x 1.1 in |
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.6 in |
Maximum Wire Size | 12 AWG |
Face Plate Width | 1.6 in |
Overall Depth | 1.1 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Brown, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- HELI-TUBE 1/4 In. OD X 25FT White Polyethylene Spiral Wrap (HT 1/4 C WH-25)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS52K5)
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5352R)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (HBL5262)
- HUBBELL USB Receptacles SNAP8300UACR (SNAP8300UACR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5352I)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (RR15I)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- Hubbell Straight Blade Devices