Shop All Locking Receptacles
Hubbell
20A Duplex Locking Receptacle 3P 4W 480VAC L16-20R GY
Mfr # MCWF2090
Zoro # G2997149
product price: $222.50
/ea
Free Shipping & Returns
$222.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L16-20
- Voltage 480V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MCWF2090
- Zoro # G2997149
- UPC # 783585364124
- Country of Origin United States
- Category Locking Receptacles
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 4X, NEMA Receptacle Configuration L16-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 480V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE1-3A)
- MERSEN CC Class, ATQR Series, Time-Delay, 15A, 600V AC, Non-Indicating (ATQR15)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC L15-30R BK (HBL2720)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 250VAC BK (HBL3430G)
- HUBBELL 20/10A Locking Receptacle 2P 3W 125VAC/DC 250VDC 480VAC (HBL23000G)
- HUBBELL 20A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320AR)
- HUBBELL 50A Flanged Twist-Lock Inlet 3P 4W 125/250VAC BK (CS6375)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 480VAC BK (CS8169)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flush Receptacle, 20A 3-Phase WYE 347/600V AC, 4-Pole 4-Wire Non- Grounding, L20-20R, Screw Terminal, Black (HBL2460)
- Hubbell Locking Devices