Shop All Locking Receptacles
Hubbell
20A Duplex Locking Receptacle 3P 4W 250VAC L15-20R GY
Mfr # MCWF2080
Zoro # G2997158
product price: $222.50
/ea
Free Shipping & Returns
$222.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L15-20
- Voltage 240V AC
- Amps 20
- Color Gray
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MCWF2080
- Zoro # G2997158
- UPC # 783585364117
- Country of Origin United States
- Category Locking Receptacles
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 4X, NEMA Receptacle Configuration L15-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 4, Phase Three, Polarized Yes, Shrouded Yes, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KLKD004)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, NEMA 1, Screw On (SC151506GNK)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 120/208VAC L21-30P WT (HBL2815)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- HUBBELL 50A Twist-Lock Receptacle 2P 3W 480VAC BK (CS8469)
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 125VAC (IG2610)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 250VAC L6-15R BN (HBL4550)
- Hubbell Locking Receptacles