Shop All Locking Receptacles
Hubbell
20A Duplex Locking Receptacle 2P 3W 125VAC L5-15R GY
Mfr # MCWF2010
Zoro # G2997228
product price: $213.75
/ea
Free Shipping & Returns
$213.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15
- Voltage 125V AC
- Amps 20
- Color Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # MCWF2010
- Zoro # G2997228
- UPC # 783585364049
- Country of Origin United States
- Category Locking Receptacles
Description
Duplex Locking Receptacle, Connection Orientation Straight, Current Rating 20 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Gray, Housing Material Non-Metallic/Centrex, Mount Type Flush, NEMA Enclosure Rating 4X, NEMA Receptacle Configuration L5-15R, Number of Gangs 2, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Cover Type No Cover, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB5RTA3)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1200A, 600V AC, Non-Indicating (KLU-1200)
- STA-KON 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (RB14-10F)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- HUBBELL 50A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL503NM)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK (HBL2710)
- HUBBELL 15A Duplex Locking Receptacle 2P 3W 125VAC L5-15R BN (HBL4792)
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V (HBL7551)
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 3W 120VAC (HBL7596)
- Hubbell Locking Devices