Shop All Duplex Straight Blade Receptacles
Hubbell
20A Duplex Decorator Receptacle 125VAC 5-20R GY
Mfr # HBL8362GYSA
Zoro # G6904003
product price: $74.81
/ea
$74.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Decorator Duplex
- Application Environment Hospital Grade
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL8362GYSA
- Zoro # G6904003
- UPC # 783585060453
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Display Size | Standard |
Face Plate Height | 2.6 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Overall Depth | 1.2 in |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Gray, Housing Material Composite, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2 No. 42, UL 498, UL E2186, Voltage Rating 125V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Switch, Split Core Curr S (SCS-211125-R)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- WIREMOLD Flat Elbow Fitting, Gray, Aluminum (ALA4811)
- CALBRITE Split Ring Extension, 3/8 in, 2 in L (S60302SPX0)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300ILGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL5262IWR)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (BR15GRY)
- HUBBELL USB Receptacle, Gray, 1/2 hp (USB15ACPDGY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (CR15WHI)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300HW)
- Hubbell Straight Blade Devices