Shop All Plug & Connector Accessories
Hubbell
20/30A Twist-Lock Shroud 4/5W WT
Mfr # HBLSS45
Zoro # G0259332
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- For Use With 20/30 Amp Twist Locks
- Overall Width 2.21 in
- Overall Height 1.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLSS45
- Zoro # G0259332
- UPC # 783585174150
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Overall Width | 2.21 in |
Overall Height | 1.65 in |
Details
Item | Locking Shroud |
Color | White |
Material | Nylon |
For Use With | 20/30 Amp Twist Locks |
Product Type | Shroud |
Flammability | UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors., HB or better |
Device Color | White |
Operating Temperatures | Maximum Continuous 75°C Minimum -40°C (w/o impact) |
Description
Locking Shroud, Color White, For Use With 20/30 Amp Twist Locks, Material Nylon, Product Type Shroud, Overall Height 1.65 in, Overall Width 2.21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (7513NP)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 15A, 250V AC, Non-Indicating (LPN-RK-15SP)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG3)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- HUBBELL Plug, Closure, Black (HBL6019)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- Hubbell Plug & Connector Accessories