Shop All Locking Receptacles
Hubbell
20/10A Twist-Lock Receptacle 4P 5W 250/600VAC BK
Mfr # HBL3520
Zoro # G2506883
original price:
$68.89
7% off
new price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration Non-NEMA
- Voltage 250/600V AC
- Amps 20/10
- Color Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3520
- Zoro # G2506883
- UPC # 783585333403
- Country of Origin United States
- Category Locking Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 16 AWG |
Wire Size | #16 AWG - #8 AWG solid or stranded copper wire only. |
Display Size | Standard Sized Product |
Dimensions | 3.61 in x 1.28 in x 1.71 in |
Width | 1.28 in |
Height | 1.71 in |
Length | 3.61 in |
Description
Locking Receptacle, Connection Orientation Straight, Current Rating 10/20 A, Flange Type Non-Flanged, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration Non-NEMA, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Single, Three, Polarized Yes, Shrouded No, Voltage Rating 250/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type No Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Insulated Multitap Connector, 3.50 In. L (AMTSR10)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- ZORO SELECT Wall Switch, 20A, Red, Toggle, 120/277VAC (CSB120BRED)
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R BK (HBL2420)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR)
- HUBBELL 30A Locking Receptacle 3P 4W 250VAC L15-30R GY (HBL2720SR2)
- HUBBELL 15A Midget Locking Flanged Inlet 2P 3W 120VAC (HBL7595N)
- HUBBELL 20A Flanged Locking Receptacle 3P 4W 125/250VAC (HBL2416)
- HUBBELL Locking Receptacle (HBL2620ST)
- HUBBELL 30A Angle Twist-Lock Receptacle 2P 3W 250VAC L6-30R GY (HBL2620AR)
- Hubbell Locking Devices