Shop All Locking Plugs
Hubbell
20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT
Mfr # HBL3521C
Zoro # G0482151
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 2.33 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3521C
- Zoro # G0482151
- UPC # 783585039916
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 2.33 in |
Cord Size | 0.350 in to 1.150 in |
For Minimum Cable Diameter | 0.35 in |
Outside Diameter | 2.33 in |
Minimum Wire Size | 16 AWG |
Overall Length | 2.33 in |
For Maximum Cable Diameter | 1.15 in |
Maximum Wire Size | 8 AWG |
Body Length | 2.33 in |
Face Diameter | 2.21 in |
Wire Size | #16 AWG to #8 AWG |
Dimensions | 2.33 in x 2.33 in x 2.75 in |
Height | 2.75 in |
Width | 2.33 in |
Display Size | Standard Sized |
Description
Locking Plug, Connection Orientation Straight, Current Rating 10/20 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 5, Number of Poles 4, Phase Three, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250/600V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 2.21 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.35 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-ED)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM2)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (8501RSD14P14V53)
- HUBBELL 20A Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421S)
- HUBBELL 15A Midget Locking Plug 2P 3W 120VAC L5-15P BK (HBL4723VBK)
- HUBBELL 30A Locking Plug 2P 3W 250VAC L6-30P BK (HBL2621BK)
- HUBBELL 50A Twist-Lock Plug 2P 3W 600VAC/250VDC BK/WT (HBL3763C)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- HUBBELL 20A Twist-Lock Plug 4P 5W 120/208VAC L21-20P BK/WT (HBL2511S)
- Hubbell Locking Plugs