Shop All Pin & Sleeve Receptacles
Hubbell
200 Amp Adapter
Mfr # AA20045
Zoro # G0799797
original price:
$359.99
7% off
new price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Four-Way Back Box
- Body Material - Pin and Sleeve Thermoplastic
- Type Watertight Mounting Box
- Angle 45 Degree
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # AA20045
- Zoro # G0799797
- UPC # 783585810072
- Country of Origin China
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 2 AWG to 4/0 AWG |
Display Size | Standard Sized Product |
Description
200 Amp Adapter, Box Angle 45 Degrees , Current Rating 200 A, Hub Diameter Not Applicable, Hub Type Dead End, Material Thermoplastic, Mount Type Surface, NEMA Enclosure Rating Not Rated, Number of Gangs 1, For Use With Insulgrip Pin and Sleeve, Housing Color Gray, Includes Mounting Screws, Material Type Metallic, Resistance Properties Impact Resistant, Standards UL Listed, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Compatible with Series Hubbell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- BRYANT Straight Blade Devices, Receptacles, Duplex, 20A 125V, 2- Pole 3-Wire Grounding, 5-20R, Brown (CBRS20)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL Angle Adapter Box (AA2030PS)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Hubbell Pin & Sleeve Receptacles