Shop All Straight Blade Plugs
Hubbell
2 Wire Straight Blade Plug 125VAC 15A
Mfr # HBL5866VY
Zoro # G0395376
original price:
$14.54
6% off
new price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Grade - Plugs and Receptacles General
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL5866VY
- Zoro # G0395376
- UPC # 783585013077
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.218 in to 0.385 in |
For Maximum Cable Diameter | 0.385 in |
Minimum Wire Size | 18 AWG |
For Minimum Cable Diameter | 0.218 in |
Maximum Wire Size | 14 AWG |
Body Length | 1.68 in |
Width | 1.25 in |
Height | 0.88 in |
Dimensions | 1.68 in x 1.25 in x 0.88 in |
Wire Size | #18 AWG to #14 AWG |
Length | 1.68 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Horsepower Rating 1/2 hp, Housing Color Yellow, IP Rating IP20, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, UL 94 Flammability Rating HB, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Hinged, For Maximum Cable Diameter 0.385 in, For Minimum Cable Diameter 0.218 in, Grade General, Housing Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, Steel, Lt Gray (A12124SU)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- HUBBELL 3 Wire Straight Blade Plug Hospital Grade 125VAC 20A (HBL8315C)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 60A (HBL9461C)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 20A (HBL5366CA)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL5921)
- LEVITON Straight Blade Plug (5256-VY)
- Hubbell Straight Blade Devices