Shop All Straight Blade Plugs
Hubbell
2 Wire Commercial Straight Blade Plug 125VAC 15A
Mfr # RP646
Zoro # G4440786
original price:
$6.59
5% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Commercial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # RP646
- Zoro # G4440786
- UPC # 00078477327906
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.0 in to 0.355 in |
For Maximum Cable Diameter | 0.355 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Non-Grounded, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 1-15P, Number of Blades 2, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.355 in, Grade Commercial, Housing Material Nylon, Insulation Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Drive Isolation Transformer, 14 kVA, NEMA 3R, 115°C, 133/230V AC, 460V AC (DTGA0142S)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL5466CA)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM66C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5366C)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 20A (HBL5364VY)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (HBL8432C)
- Hubbell Straight Blade Devices