Shop All Wall Plates
Hubbell
2 Port Decorator Keystone Frame Plate- Ivory
Mfr # NS612I
Zoro # G810744245
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # NS612I
- Zoro # G810744245
- UPC # 883778500992
- Country of Origin China
- Category Wall Plates
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- MERSEN Open Fuse Block, G UL Class, 1 Poles, 30A Amp Range, 480V AC/DC Volt Rating (40311G)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Silicone, Light Texture Finish, Clear (HBL1795)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P78I)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (PJ226I)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- Hubbell Wall Plates