Shop All Watertight Devices
Hubbell
15A Watertight Locking Receptacle 2P 3W 277VAC
Mfr # HBL65W34
Zoro # G9990617
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L7-15
- Voltage 277V AC
- Amps 15
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL65W34
- Zoro # G9990617
- UPC # 783585456607
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG to #10 AWG |
Length | 4.56 in |
Width | 3.10 in |
Height | 2.66 in |
Dimensions | 4.56 in x 3.10 in x 2.66 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L7-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24VAC, 10A (3RH21221AB00)
- ALLEN BRADLEY CONTROL 1/4IN 65PSI 125V-AC PRESSURE SWITCH (836-C61A)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FNM-2-8/10)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE10-A)
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- HUBBELL 30A Watertight Locking Plug 3P 4W 480VAC L16-30P BK (HBL28W76BK)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC (HBL29W09)
- HUBBELL 20A Watertight Locking Plug 4P 5W 120/208VAC (HBL26W81BK)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- Hubbell Watertight Devices