Shop All Watertight Devices
Hubbell
15A Watertight Locking Receptacle 2P 3W 125VAC
Mfr # HBL65W47
Zoro # G9990635
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration L5-15
- Voltage 125V AC
- Amps 15
- Color Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL65W47
- Zoro # G9990635
- UPC # 783585456614
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 18 AWG |
Maximum Wire Size | 10 AWG |
Wire Size | #18 AWG to #10 AWG |
Height | 2.66 in |
Length | 4.56 in |
Dimensions | 4.56 in x 3.10 in x 2.66 in |
Width | 3.10 in |
Description
Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 15 A, Flange Shape Rectangular, Flange Type Flanged, Housing Color Yellow, Housing Material Thermoplastic Elastomer, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, 6, 6P, NEMA Receptacle Configuration L5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FLM Series, 30A, 32V DC, Non-Indicating (FLM-30)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- HUBBELL Single Pole Connector, Snap Cover, Red (HBLSCCR)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- HUBBELL Watertight Straight Blade Connector, 5-15R, 15A, 125V (HBL15W47)
- HUBBELL 20A Watertight Locking Plug 4P 5W 277/480VAC (HBL26W82)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2720SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (HBL420R9W)
- Hubbell Watertight Devices