Shop All Watertight Devices
Hubbell
15A Watertight Locking Plug 2P 3W 277VAC L7-15P YL
Mfr # HBL24W34
Zoro # G0070099
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.85 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL24W34
- Zoro # G0070099
- UPC # 783585131238
- Country of Origin United States
- Category Watertight Devices
Dimensions
Length | 1.85 in |
Cord Size | 0.300 in to 0.625 in |
For Maximum Cable Diameter | 0.625 in |
For Minimum Cable Diameter | 0.375 in |
Outside Diameter | 1.85 in |
Body Length | 1.85 in |
Overall Length | 1.85 in |
Wire Size | 16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S |
Width | 1.85 in |
Height | 3.21 in |
Dimensions | 1.85 in x 1.85 in x 3.21 in |
Description
Watertight Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Yellow, Housing Material Thermoplastic Elastomer, NEMA Plug Configuration L7-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Watertight, Voltage Rating 277V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.625 in, For Minimum Cable Diameter 0.375 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRC Gfci Portable Plug Ylw (14650013-6)
- ANCOR Heavy Duty 6 AWG #10 Tinned Lug - 25-Pack (242243)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 25A, 600V AC, Non-Indicating (LP-CC-25)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- HUBBELL 20A Watertight Locking Plug 3P 4W 480VAC L16-20P YL (HBL26W76)
- HUBBELL Watertight Locking Plug, NEMA L16-30P, 30 A, 480V AC, 3 Poles, 4 Blades, Yellow (HBL28W76)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL460RS2W)
- HUBBELL Watertight Interior Nema 5-15p, 15a/125V (HBL14W47IN)
- HUBBELL 20A Watertight Locking Plug 4P 5W 347/600VAC (HBL26W83)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 125V, Yellow (HBL320B4W)
- Hubbell Watertight Devices