Shop All Locking Plugs
Hubbell
15A Twist-Lock Plug 2P 3W 250VAC L6-15P BK/WT
Mfr # HBL4570C
Zoro # G0563762
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Non-Shrouded
- Length 1.53 in
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL4570C
- Zoro # G0563762
- UPC # 783585170008
- Country of Origin United States
- Category Locking Plugs
Dimensions
Length | 1.53 in |
Cord Size | 0.230 in to 0.720 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 1.527 in |
For Minimum Cable Diameter | 0.23 in |
Body Length | 1.53 in |
Minimum Wire Size | 16 AWG |
Overall Length | 1.53 in |
For Maximum Cable Diameter | 0.72 in |
Wire Size | #16 AWG to #8 AWG |
Width | 1.53 in |
Dimensions | 1.53 in x 1.53 in x 1.97 in |
Display Size | Standard Sized |
Height | 1.97 in |
Description
Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, Housing Material Nylon, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Industrial, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Hole Seal, 0.19 In Hole, Stainless Steel (OHS0756)
- EATON Commoning Link A, 3 Phase, 2 Devices (XTPAXCLKA2)
- COXREELS 7203-2 - Assembly, Quad Box, 20-AMP (7203-2)
- GE Load Ctr Mn Bk Out125A4S (TL412R1P)
- HUBBELL 50A Twist-Lock Plug 2P 3W 125VAC BK/WT (CS6361C)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- HUBBELL 30A Marine Twist-Lock Plug 2P 3W 250VAC L6-30P YL (HBL26CM21)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- HUBBELL Locking Plug (HBL2311ST)
- HUBBELL 30A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL3331C)
- MARINCO Cs6365N Marinco 50A 125/250V Plug Locking (CS6365N)
- Hubbell Locking Plugs