Shop All Locking Plugs
Hubbell
15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK
Mfr # HBL7485V
Zoro # G1802814
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Hinged
- Length 1.61 in
- Amps - Plugs and Receptacles 15A
- Voltage - Plugs and Receptacles 125/250V AC
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL7485V
- Zoro # G1802814
- UPC # 783585237435
- Country of Origin China
- Category Locking Plugs
Dimensions
Length | 1.61 in |
Cord Size | 0.300 in to 0.430 in |
Body Length | 1.61 in |
Minimum Wire Size | 18 AWG |
Outside Diameter | 1.188 in |
For Minimum Cable Diameter | 0.3 in |
Overall Length | 1.61 in |
Maximum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.43 in |
Wire Size | #18 AWG to #14 AWG |
Display Size | Midget Locking |
Height | 1.18 in |
Dimensions | 1.61 in x 1.18 in x 1.18 in |
Width | 1.18 in |
Description
Midget Locking Plug, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, NEMA Plug Configuration ML3-15P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wiring Style Hinged, For Maximum Cable Diameter 0.43 in, For Minimum Cable Diameter 0.3 in, Grounding Non-Grounded, IP Rating IP20, Market Commercial, Industrial, Midget Locking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- HUBBELL 30A Twist-Lock Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811S)
- HUBBELL 20A Twist-Lock Plug 2P 2W 250VAC L2-20P BK/WT (HBL7102C)
- HUBBELL 20A Twist-Lock Plug 3P 4W 125/250VAC L14-20P BK/WT (HBL2411S)
- HUBBELL 20A Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK (HBL2611BK)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Male Plug, 20A 3-Phase 347/600V AC, 4-Pole 4-Wire Non-Grounding, L20-20P, Screw Terminal, Black and White (HBL2461)
- Hubbell Locking Devices